- 75 mm Shaft Diameter
- 115 mm Housing Diameter
- 13 mm Width
- Type C
- Nitrile
| Case Construction | Steel Case w/Inner Case |
| Construction | C |
| Pressure | 2 psi |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 115 mm |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 75 mm |
| Lip Type | Single Lip w/Spring |
| Weight | 1.33 LB |

