International Seal & Packing
80X115X13A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #103604018
- 80 mm Shaft Diameter
- 115 mm Housing Bore
- 13 mm Width
- Type A
- Nitrile
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Single Lip w/Spring |
| Pressure | 2 psi |
| Housing Bore Dia. | 115 mm |
| Construction | A |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Shaft Dia. | 80 mm |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 2,952 ft/min |
| Weight | 1.62 LB |
