International Seal & Packing
8X22X7A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #103677439
- 8 mm Shaft Diameter
- 22 mm Housing Bore
- 7 mm Width
- Type A
- Nitrile
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 8 mm |
| Lip Type | Single Lip w/Spring |
| Pressure | 2 psi |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Lip Material | Nitrile |
| Construction | A |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 22 mm |
| Weight | 0.11 LB |
