International Seal & Packing
90X120X13A FKM
Rubber Covered Single Lip with Spring Shaft Seal
Item #103606921
- 90 mm Shaft Diameter
- 120 mm Housing Bore
- 13 mm Width
- Type A
- Fluorinated Rubber
| Construction | A |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Housing Bore Dia. | 120 mm |
| Lip Style | Internal |
| Pressure | 2 psi |
| Temperature Range [Min] | -40 °F |
| Lip Material | Fluorinated Rubber |
| Surface Speed [Nom] | 7,875 ft/min |
| Shaft Dia. | 90 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 1.32 LB |
