International Seal & Packing
90X120X13AS NBR
Rubber Covered Dual Lip with One Spring Shaft Seal
Item #102703114
- 90 mm Shaft Diameter
- 120 mm Housing Bore
- 13 mm Width
- Type AS
- Nitrile
| Inch/Metric | Metric |
| Pressure | 2 psi |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 90 mm |
| Surface Speed [Nom] | 2,952 ft/min |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 120 mm |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Construction | AS |
| Weight | 1.32 LB |
