- 95 mm Shaft Diameter
- 125 mm Housing Bore
- 15 mm Width
- Type C
- Nitrile
| Pressure | 2 psi |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Housing Bore Dia. | 125 mm |
| Construction | C |
| Surface Speed [Nom] | 2,952 ft/min |
| Shaft Dia. | 95 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Weight | 2.1 LB |

