- 3/4 in Drive Size
- 19.75 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- 24-tooth teardrop shaped head with on/off switch allow even more access in tight spaces
- Quick release design allows for rapid socket removal
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Drive Type | Square |
| Drive Size | 3/4 in |
| Knurled | Yes |
| Head Width | 2.5 in |
| Head Style | Teardrop |
| Handle Type | Standard |
| Finish | Full Polish Chrome |
| Overall Length | 19.75 in |
| Head Thickness | 1.34 in |
| Weight | 1.0 LB |

