- 1/2 in Socket Drive Size
- 6 Points
- 3.173 in Overall Length
features
- Pinless 4-Lug Design for Increased Strength Resulting in Extended Socket Life
- True 360 Degree Movement Extends Traditional Range of Motion Resulting in a Maximum 30 Degree Operating Angle for Increased Access to Restricted Fasteners
- Socket Wall Dimensions Are Optimized to Provide Strength While Retaining Access to Restricted Fasteners
- Manufactured From Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability
- Off-Corner Loading Design Reduces Fastener Rounding
- Hard Stamped Size Markings for Long Identification Life
- Meets or Exceeds ASME B107.110-2012
| Finish | Black Oxide |
| Magnetic | No |
| Inch/Metric | Metric |
| Wrench End | 1.232 in |
| Drive End | 1.220 in |
| Wrench Depth | 1.031 in |
| Width | 48.000 mm |
| Overall Length | 3.173 in |
| Length | 54.800 m |
| Bolt Clearance | 1.031 in |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Weight | 2.25 LB |

