- HVAC Grade Aluminum Foil Tape
- 2 in Wide x 50 yd Long
- Silver
description
- Intertape aluminum foil tapes are engineered with an aggressive long, lasting pressure-sensitive adhesive that demonstrates superior bonding when exposed to both sub-zero and elevated temperatures. The shiny, UV resistant foil backing offers an enhanced appearance, excellent reflective and flame retardant properties, and remains flexible to resist cracking and lifting around irregular or curved surfaces.
applications
- HVAC
features
- For seaming and sealing fiberglass duct board and duct wrap
- Enhances appearance and maintains vapor barrier integrity
- High tack rubber-based adhesive
- Recommended minimum application temperature 40 °F
| Type | Aluminum Foil Tape |
| Width | 2 in |
| Grade | HVAC |
| Color | Silver |
| Adhesive | Synthetic Rubber/Resin |
| Thickness | 3.3 mil |
| Tensile | 18 lb/in |
| Adhesion to Steel | 175 oz/in |
| Length | 50 yd |
| Weight | 1.3 LB |

