- HVAC Grade Aluminum Foil Tape
- 1 in Wide x 60 yd Long
- Silver
description
- Intertape aluminum foil tapes are engineered with an aggressive long, lasting pressure-sensitive adhesive that demonstrates superior bonding when exposed to both sub-zero and elevated temperatures. The shiny, UV resistant foil backing offers an enhanced appearance, excellent reflective and flame retardant properties, and remains flexible to resist cracking and lifting around irregular or curved surfaces.
applications
- Mask for chemical paint stripping of aircraft
- Underlay for PMB blast tape
- Electroplating
- HVAC
features
- Meets requirements for masking of aircraft surfaces during chemical paint stripping
- Instant water-resistant adhesion to clean/dry surfaces
- Flexible
- conforms to irregular surfaces
- Recommended minimum application temperature 35 °F
compliances
- 0
| Grade | HVAC |
| Width | 1 in |
| Tensile | 28 lb/in |
| Thickness | 5 mil |
| Adhesion to Steel | 55 oz/in |
| Adhesive | Acrylic |
| Type | Aluminum Foil Tape |
| Length | 60 yd |
| Color | Silver |
| Weight | 0.78 LB |

