- Medium Grade Carton Sealing Tape
- 48 mm Wide x 100 m Long
- White
description
- Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
| Material | Hot Melt |
| Series | 7150 |
| Color | White |
| Thickness | 2 mil |
| Type | Carton Sealing Tape |
| Adhesion Strength | 46 oz/in |
| Application | Medium weight box sealing |
| Tensile | 23 lb/in |
| Length | 100.000 m |
| Grade | Medium |
| Width | 48.000 mm |
| Length Type | Hand Length |
| Weight | 0.555 LB |

