- Utility Grade Carton Sealing Tape
- 48 mm Wide x 100 m Long
- Clear
description
- Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
| Type | Carton Sealing Tape |
| Length Type | Hand Length |
| Application | Light to medium weight box sealing |
| Width | 48.000 mm |
| Thickness | 1.6 mil |
| Length | 100.000 m |
| Adhesion Strength | 32 oz/in |
| Tensile | 25 lb/in |
| Material | Hot Melt |
| Series | 6100 |
| Color | Clear |
| Grade | Utility |
| Weight | 0.435 LB |

