- Medium Grade Carton Sealing Tape
- 42 mm Wide x 914 m Long
- Clear
description
- Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
| Adhesion Strength | 40 oz/in |
| Tensile | 22 lb/in |
| Application | Medium weight box sealing |
| Length | 914.000 m |
| Length Type | Machine Length |
| Color | Clear |
| Grade | Medium |
| Type | Carton Sealing Tape |
| Thickness | 1.85 mil |
| Width | 42.000 mm |
| Series | 7100 |
| Material | Hot Melt |
| Weight | 3.911 LB |

