- Medium Grade Carton Sealing Tape
- 72 mm Wide x 1,371 m Long
- Clear
description
- Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
| Grade | Medium |
| Color | Clear |
| Series | 8100 |
| Length Type | Machine Length |
| Material | Hot Melt |
| Application | Medium weight box sealing |
| Thickness | 2.2 mil |
| Tensile | 23 lb/in |
| Type | Carton Sealing Tape |
| Length | 1,371.000 m |
| Width | 72.000 mm |
| Adhesion Strength | 46 oz/in |
| Weight | 10.871 LB |

