Skip to content Skip to navigation menu
Intertape Polymer GroupF4314

F4314

7151QT Series Cold Temperature Medium Grade Hot Melt Carton Sealing Tape
Item #105504499
  • Medium Grade Carton Sealing Tape
  • 72 mm Wide x 914 m Long
  • Clear
Intertape Polymer GroupF4314
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Grade Carton Sealing Tape
  • 72 mm Wide x 914 m Long
  • Clear

description

  • Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
Width 72.000 mm
Thickness 1.95 mil
Series 7151QT
Type Carton Sealing Tape
Adhesion Strength 31 oz/in
Length Type Machine Length
Length 914.000 m
Grade Medium
Color Clear
Tensile 22 lb/in
Application Medium weight box sealing in cooler food packaging/processing and moving/storage applications
Material Hot Melt
Weight 6.672 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison