Skip to content Skip to navigation menu
Intertape Polymer GroupF4324

F4324

6151QT Series Cold Temperature Utility Hot Melt Carton Sealing Tape
Item #105504500
  • Utility Grade Carton Sealing Tape
  • 72 mm Wide x 914 m Long
  • Clear
Intertape Polymer GroupF4324
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Utility Grade Carton Sealing Tape
  • 72 mm Wide x 914 m Long
  • Clear

description

  • Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
Type Carton Sealing Tape
Tensile 19 lb/in
Material Hot Melt
Length 914.000 m
Application Light to medium weight box sealing in cooler food packaging/processing and moving/storage applications
Color Clear
Length Type Machine Length
Series 6151QT
Adhesion Strength 30 oz/in
Grade Utility
Width 72.000 mm
Thickness 1.7 mil
Weight 5.874 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison