Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
Recycled cartons
Cartons requiring hot, humid, cold packing storage and transportation
Grade
Medium
Tensile
22 lb/in
Series
500
Width
48.000 mm
Length
100.000 m
Thickness
1.9 mil
Adhesion Strength
22 oz/in
Length Type
Hand Length
Color
Clear
Type
Carton Sealing Tape
Material
Natural Rubber
Application
Medium weight box sealing
Weight
0.595 LB
We're here for you
with Service Centers across the country - We have your back