IPTCI
BUCNPF 209 26
Nickel Plated 1.625 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118115725
- 1.625 in Bore Diameter
- 137 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.2 lb
| Operating Temperature [Max] | 250° F |
| Locking Type | Set Screw |
| Housing Material | Nickel Plated |
| Housing Length | 137 mm |
| Overall Width | 52 mm |
| Bolt Size | 9/16 in, M14 |
| Bolt Centers | 105 mm |
| Housing Height | 137 mm |
| Static Load Rating | 4460 N |
| Bearing Material | Black Oxide |
| Closure Type | Dual Seals (B-Type) |
| Bore Dia. | 1.625 in |
| Flange Type | 4-Bolt Flange |
| Grease Type | H1 Food Grade Grease |
| Duty Type | Standard |
| Dynamic Load Rating | 7110 N |
| Weight | 5.2 LB |
| EAN or UPC | 800675702984 |
