- 1.125 in Bore Diameter
- 83 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2 lb
| Grease Type | H1 Food Grade Grease |
| Static Load Rating | 2430 N |
| Seal Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 4200 N |
| Closure Material | NBR - Buna |
| Flange Type | 3-Bolt Flange |
| Operating Temperature [Max] | 250° F |
| Overall Width | 40 mm |
| Housing Material | Nickel Plated |
| Duty Type | Standard |
| Housing Height | 137 mm |
| Bearing Material | Black Oxide |
| Housing Length | 83 mm |
| Bore Dia. | 1.125 in |
| Bolt Size | 5/16 in, M8 |
| Locking Type | Set Screw |
| Weight | 2.0 LB |
| EAN or UPC | 800675701079 |

