- 1.75 in Bore Diameter
- 133 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 4.40 lb
| Grease Type | H1 Food Grade Grease |
| Duty Type | Standard |
| Bearing Material | Black Oxide |
| Closure Material | NBR - Buna |
| Static Load Rating | 4460 N |
| Overall Width | 39 mm |
| Housing Material | Nickel Plated |
| Bolt Size | 3/8 in, M10 |
| Pilot Diameter | 92.1 mm |
| Dynamic Load Rating | 7110 N |
| Bore Dia. | 1.75 in |
| Closure Type | Dual Seals (B-Type) |
| Operating Temperature [Max] | 250° F |
| Locking Type | Set Screw |
| Bolt Circle Diameter | 111 mm |
| Housing Length | 133 mm |
| Flange Type | Piloted Flange |
| Housing Height | 133 mm |
| Weight | 4.4 LB |
| EAN or UPC | 800675716868 |

