- 2 in Bore Diameter
- 155 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.7 lb
| Closure Material | NBR - Buna |
| Bolt Size | 7/16 in, M12 |
| Bearing Material | Black Oxide |
| Housing Height | 155 mm |
| Flange Type | Piloted Flange |
| Closure Type | Dual Seals (B-Type) |
| Housing Material | Nickel Plated |
| Grease Type | H1 Food Grade Grease |
| Bore Dia. | 2 in |
| Duty Type | Standard |
| Dynamic Load Rating | 7400 N |
| Locking Type | Set Screw |
| Housing Length | 155 mm |
| Overall Width | 40 mm |
| Pilot Diameter | 108 mm |
| Operating Temperature [Max] | 250° F |
| Bolt Circle Diameter | 130 mm |
| Static Load Rating | 4910 N |
| Weight | 5.7 LB |
| EAN or UPC | 800675703714 |

