IPTCI
BUCNPFL 206 19
Nickel Plated 1.188 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118115792
- 1.188 in Bore Diameter
- 148 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.2 lb
| Bore Dia. | 1.188 in |
| Closure Material | NBR - Buna |
| Dynamic Load Rating | 4200 N |
| Housing Height | 80 mm |
| Bearing Material | Black Oxide |
| Relubrication | Yes |
| Bolt Centers | 116.7 mm |
| Housing Material | Nickel Plated |
| Static Load Rating | 2430 N |
| Overall Width | 40 mm |
| Closure Type | Dual Seals (B-Type) |
| Housing Length | 148 mm |
| Grease Type | H1 Food Grade Grease |
| Operating Temperature [Max] | 250° F |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Flange Type | 2-Bolt Flange |
| Bolt Size | 3/8 in, M10 |
| Weight | 2.2 LB |
| EAN or UPC | 800675701239 |
