IPTCI
BUCNPFL 207 35MM
Nickel Plated 35 mm Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118115797
- 35 mm Bore Diameter
- 161 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.9 lb
| Housing Length | 161 mm |
| Housing Material | Nickel Plated |
| Closure Material | NBR - Buna |
| Grease Type | H1 Food Grade Grease |
| Relubrication | Yes |
| Locking Type | Set Screw |
| Overall Width | 44 mm |
| Bolt Centers | 130.2 mm |
| Closure Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Dynamic Load Rating | 5535 N |
| Bearing Material | Black Oxide |
| Static Load Rating | 3340 N |
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 35 mm |
| Flange Type | 2-Bolt Flange |
| Bolt Size | 7/16 in, M12 |
| Housing Height | 90 mm |
| Weight | 2.9 LB |
| EAN or UPC | 800675702519 |
