IPTCI
BUCNPFL 212 36
Nickel Plated 2.25 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118115810
- 2.25 in Bore Diameter
- 250 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 9.5 lb
| Duty Type | Standard |
| Closure Type | Dual Seals (B-Type) |
| Overall Width | 69 mm |
| Grease Type | H1 Food Grade Grease |
| Bolt Centers | 201.6 mm |
| Housing Height | 140 mm |
| Locking Type | Set Screw |
| Flange Type | 2-Bolt Flange |
| Static Load Rating | 7940 N |
| Operating Temperature [Max] | 250° F |
| Housing Material | Nickel Plated |
| Bore Dia. | 2.25 in |
| Housing Length | 250 mm |
| Bearing Material | Black Oxide |
| Dynamic Load Rating | 11500 N |
| Bolt Size | 9/16 in, M14 |
| Weight | 9.5 LB |
| EAN or UPC | 800675704148 |
