- Set Screw Locking Type
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 4.6 lb
| Bore Dia. | 1.938 in |
| Closure Type | Dual Seals (B-Type) |
| Relubrication | Yes |
| Closure Material | NBR - Buna |
| Grease Type | H1 Food Grade Grease |
| Overall Width | 52 mm |
| Static Load Rating | 4910 N |
| Duty Type | Standard |
| Thread Size | PF 1-11 1/2 |
| Bearing Material | Black Oxide |
| Housing Material | Nickel Plated |
| Housing Length | 118 mm |
| Locking Type | Set Screw |
| Housing Height | 142 mm |
| Operating Temperature [Max] | 250° F |
| Dynamic Load Rating | 7400 N |
| Weight | 4.6 LB |
| EAN or UPC | 800675703547 |

