- Set Screw Locking Type
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 8.2 lb
| Closure Material | NBR - Buna |
| Locking Type | Set Screw |
| Dynamic Load Rating | 11500 N |
| Housing Material | Nickel Plated |
| Grease Type | H1 Food Grade Grease |
| Closure Type | Dual Seals (B-Type) |
| Relubrication | Yes |
| Static Load Rating | 7940 N |
| Housing Length | 142 mm |
| Thread Size | PF 1 1/4-11 1/2 |
| Bearing Material | Black Oxide |
| Operating Temperature [Max] | 250° F |
| Housing Height | 173 mm |
| Bore Dia. | 2.438 in |
| Duty Type | Standard |
| Overall Width | 65 mm |
| Weight | 8.2 LB |
| EAN or UPC | 800675704292 |

