- Set Screw Locking Type
- Nickel Plated Housing Material
- 1.375 in Inner Diameter
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 4 lb
| Housing Material | Nickel Plated |
| Bearing Material | Black Oxide |
| Locking Type | Set Screw |
| Closure Type | Dual Seals (B-Type) |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 5535 N |
| I.D. | 1.375 in |
| Housing Height | 94 mm |
| Bolt Size | 1/2 in, M14 |
| Housing Length | 166 mm |
| Bolt Centers | 127 mm |
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 3340 N |
| Overall Width | 48 mm |
| Duty Type | Standard |
| Weight | 4.0 LB |
| EAN or UPC | 800675702052 |

