- Set Screw Locking Type
- Nickel Plated Housing Material
- 2.5 in Inner Diameter
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 14.1 lb
| Bearing Material | Black Oxide |
| Overall Width | 63.5 mm |
| Static Load Rating | 8760 N |
| I.D. | 2.5 in |
| Dynamic Load Rating | 12400 N |
| Housing Height | 140.1 mm |
| Operating Temperature [Max] | 250° F |
| Bolt Size | 5/8 in, M16 |
| Duty Type | Standard |
| Closure Type | Dual Seals (B-Type) |
| Grease Type | H1 Food Grade Grease |
| Housing Material | Nickel Plated |
| Housing Length | 242.1 mm |
| Bolt Centers | 186.4 mm |
| Locking Type | Set Screw |
| Weight | 14.1 LB |
| EAN or UPC | 800675704346 |

