- Set Screw Locking Type
- Nickel Plated Housing Material
- 1.938 in Inner Diameter
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.9 lb
| Static Load Rating | 4910 N |
| Housing Height | 117 mm |
| Housing Material | Nickel Plated |
| Overall Width | 52 mm |
| Bearing Material | Black Oxide |
| I.D. | 1.938 in |
| Grease Type | H1 Food Grade Grease |
| Bolt Size | 5/8 in-11 UNC |
| Duty Type | Standard |
| Dynamic Load Rating | 7400 N |
| Bolt Centers | 2.25 in |
| Locking Type | Set Screw |
| Housing Length | 140 mm |
| Operating Temperature [Max] | 250° F |
| Closure Type | Dual Seals (B-Type) |
| Weight | 5.9 LB |
| EAN or UPC | 800675703561 |

