IPTCI
BUCNPT 206 30MM
Take Up Ball Bearing Mounted Unit, 30 mm Bore, Nickel Plated Housing, Black Oxide Insert, Set Screw Locking
Item #118115909
- Set Screw Locking Type
- 13.5 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.9 lb
| Bearing Material | Black Oxide |
| Overall Width | 37 mm |
| Housing Material | Nickel Plated |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 250° F |
| Housing Height | 102 mm |
| Static Load Rating | 2430 N |
| Grease Type | H1 Food Grade Grease |
| Housing Length | 113 mm |
| Bore Dia. | 30 mm |
| Duty Type | Standard |
| Slot Width | 13.5 mm |
| Dynamic Load Rating | 4200 N |
| Weight | 2.9 LB |
| EAN or UPC | 800675701734 |
