IPTCI
BUCNPT 207 22
Take Up Ball Bearing Mounted Unit, 1.375 in Bore, Nickel Plated Housing, Black Oxide Insert, Set Screw Locking
Item #118115911
- Set Screw Locking Type
- 13.5 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.5 lb
| Bore Dia. | 1.375 in |
| Housing Height | 102 mm |
| Housing Material | Nickel Plated |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 250° F |
| Slot Width | 13.5 mm |
| Static Load Rating | 3340 N |
| Bearing Material | Black Oxide |
| Distance Between Slots | 88.9 mm |
| Overall Width | 37 mm |
| Dynamic Load Rating | 5535 N |
| Closure Material | NBR - Buna |
| Housing Length | 129 mm |
| Duty Type | Standard |
| Relubrication | Yes |
| Grease Type | H1 Food Grade Grease |
| Weight | 3.5 LB |
| EAN or UPC | 800675702168 |
