IPTCI
BUCNPT 215 47
Take Up Ball Bearing Mounted Unit, 2.9375 in Bore, Nickel Plated Housing, Black Oxide Insert, Set Screw Locking
Item #118115939
- Set Screw Locking Type
- 27 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 15.9 lb
| Slot Width | 27 mm |
| Operating Temperature [Max] | 250° F |
| Overall Width | 70 mm |
| Housing Height | 167 mm |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Relubrication | Yes |
| Closure Material | NBR - Buna |
| Bearing Material | Black Oxide |
| Distance Between Slots | 150.8 mm |
| Housing Material | Nickel Plated |
| Grease Type | H1 Food Grade Grease |
| Static Load Rating | 10540 N |
| Dynamic Load Rating | 14620 N |
| Housing Length | 232 mm |
| Bore Dia. | 2.938 in |
| Weight | 15.9 LB |
| EAN or UPC | 800675704506 |
