IPTCI
BUCNPTRS 208 40MM
Take Up Ball Bearing Mounted Unit, 40 mm Bore, Nickel Plated Housing, Black Oxide Insert, Set Screw Locking
Item #118115957
- Set Screw Locking Type
- 7.9 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.5 lb
| Bearing Material | Black Oxide |
| Slot Width | 7.9 mm |
| Operating Temperature [Max] | 250° F |
| Dynamic Load Rating | 6375 N |
| Housing Length | 137 mm |
| Grease Type | H1 Food Grade Grease |
| Static Load Rating | 3960 N |
| Duty Type | Standard |
| Bore Dia. | 40 mm |
| Housing Height | 121 mm |
| Locking Type | Set Screw |
| Housing Material | Nickel Plated |
| Overall Width | 49 mm |
| Weight | 5.5 LB |
| EAN or UPC | 800675702953 |
