IPTCI
BUCTF 201 8
Thermoplastic 0.5 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118115958
- 0.5 in Bore Diameter
- 86 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Corrosion Resistant Thermoplastic Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.8 lb
| Overall Width | 37 mm |
| Dynamic Load Rating | 2740 N |
| Housing Height | 86 mm |
| Duty Type | Standard |
| Static Load Rating | 1800 N |
| Bolt Size | 3/8 in, M10 |
| Locking Type | Set Screw |
| Closure Type | Dual Seals (B-Type) |
| Bearing Material | Black Oxide |
| Housing Material | Thermoplastic |
| Grease Type | H1 Food Grade Grease |
| Flange Type | 4-Bolt Flange |
| Housing Length | 86 mm |
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 0.5 in |
| Bolt Centers | 64 mm |
| Weight | 1.8 LB |
| EAN or UPC | 800675743017 |
