IPTCI
BUCTFL 205 16
Thermoplastic 1 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118115995
- 1 in Bore Diameter
- 130 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Corrosion Resistant Thermoplastic Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 0.7 lb
| Flange Type | 2-Bolt Flange |
| Overall Width | 37 mm |
| Closure Material | NBR - Buna |
| Grease Type | H1 Food Grade Grease |
| Duty Type | Standard |
| Housing Height | 70 mm |
| Operating Temperature [Max] | 250° F |
| Dynamic Load Rating | 3010 N |
| Bolt Centers | 99 mm |
| Closure Type | Dual Seals (B-Type) |
| Bore Dia. | 1 in |
| Relubrication | Yes |
| Housing Length | 130 mm |
| Bolt Size | 3/8 in, M10 |
| Locking Type | Set Screw |
| Bearing Material | Black Oxide |
| Static Load Rating | 1750 N |
| Housing Material | Thermoplastic |
| Weight | 0.7 LB |
| EAN or UPC | 800675743284 |
