- Set Screw Locking Type
- Thermoplastic Housing Material
- 0.625 in Inner Diameter
features
- Corrosion Resistant Thermoplastic Housing
- Black Oxide Treated Wide Inner Ring Insert
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.5 lb
| Operating Temperature [Max] | 250° F |
| Closure Type | Dual Seals (B-Type) |
| Locking Type | Set Screw |
| Housing Material | Thermoplastic |
| Bolt Centers | 1.313 in |
| Static Load Rating | 1600 N |
| Overall Width | 35 mm |
| Housing Height | 66 mm |
| Duty Type | Standard |
| Grease Type | H1 Food Grade Grease |
| I.D. | 0.625 in |
| Bearing Material | Black Oxide |
| Dynamic Load Rating | 2740 N |
| Housing Length | 73 mm |
| Bolt Size | 3/8 in-16 UNC |
| Weight | 1.5 LB |
| EAN or UPC | 800675743086 |

