- 1.25 in Bore Diameter
- 125 mm Housing Length
- Standard Duty Type
- Concentric Collar Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Concentric Clamp-Lock Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 3.30 lb
| Locking Type | Concentric Collar |
| Bore Dia. | 1.25 in |
| Housing Length | 125 mm |
| Pilot Diameter | 80 mm |
| Duty Type | Standard |
| Operating Temperature [Max] | 248° F |
| Closure Material | NBR - Buna |
| Housing Height | 125 mm |
| Flange Type | Piloted Flange |
| Dynamic Load Rating | 4400 N |
| Housing Material | Cast Iron |
| Bolt Size | 3/8 in, M10 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure Type | Dual Seals (B-Type) |
| Overall Width | 32 mm |
| Bearing Material | AISI 52100 |
| Static Load Rating | 2540 N |
| Bolt Circle Diameter | 100 mm |
| Weight | 3.3 LB |
| EAN or UPC | 800675710996 |

