- 1.438 in Bore Diameter
- 161 mm Housing Length
- Standard Duty Type
- Concentric Collar Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Concentric Clamp-Lock Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 2.9 lb
| Operating Temperature [Max] | 248° F |
| Housing Height | 90 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 5800 N |
| Bolt Centers | 130 mm |
| Bolt Size | 1/2 in, M14 |
| Closure Type | Dual Seals (B-Type) |
| Bore Dia. | 1.438 in |
| Housing Length | 161 mm |
| Bearing Material | AISI 52100 |
| Flange Type | 2-Bolt Flange |
| Locking Type | Concentric Collar |
| Closure Material | NBR - Buna |
| Overall Width | 44 mm |
| Duty Type | Standard |
| Housing Material | Cast Iron |
| Relubrication | Yes |
| Static Load Rating | 3450 N |
| Weight | 2.9 LB |
| EAN or UPC | 800675713393 |

