- 2.438 in Bore Diameter
- 250 mm Housing Length
- Standard Duty Type
- Concentric Collar Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Concentric Clamp-Lock Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 9.5 lb
| Housing Length | 250 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 10820 N |
| Overall Width | 69 mm |
| Duty Type | Standard |
| Closure Type | Dual Seals (B-Type) |
| Closure Material | NBR - Buna |
| Static Load Rating | 7470 N |
| Bolt Centers | 202 mm |
| Relubrication | Yes |
| Operating Temperature [Max] | 248° F |
| Housing Material | Cast Iron |
| Bore Dia. | 2.438 in |
| Locking Type | Concentric Collar |
| Housing Height | 140 mm |
| Bolt Size | 9/16 in, M14 |
| Bearing Material | AISI 52100 |
| Flange Type | 2-Bolt Flange |
| Weight | 9.5 LB |
| EAN or UPC | 800675720469 |

