- Concentric Collar Locking Type
- Cast Iron Housing Material
- 2 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Low Shaft Height
- Concentric Clamp-Lock Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 6.6 lb
| Housing Length | 204 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Centers | 159 mm |
| Bolt Size | 5/8 in, M16 |
| Locking Type | Concentric Collar |
| Overall Width | 57 mm |
| Housing Height | 113 mm |
| Static Load Rating | 5240 N |
| Closure Type | Dual Seals (B-Type) |
| Operating Temperature [Max] | 248° F |
| Housing Material | Cast Iron |
| I.D. | 2 in |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 7900 N |
| Weight | 6.6 LB |
| EAN or UPC | 800675718114 |

