IPTCI
CLT 206 20
Take Up Ball Bearing Mounted Unit, 1.25 in Bore, Concentric Collar Locking
Item #118116138
- Concentric Collar Locking Type
- 13.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Concentric Clamp-Lock Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 2.9 lb
| Housing Height | 102 mm |
| Distance Between Slots | 88.9 mm |
| Housing Length | 113 mm |
| Bearing Material | AISI 52100 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Slot Width | 13.5 mm |
| Dynamic Load Rating | 4400 N |
| Static Load Rating | 2540 N |
| Locking Type | Concentric Collar |
| Duty Type | Standard |
| Closure Material | NBR - Buna |
| Overall Width | 28 mm |
| Housing Material | Cast Iron |
| Relubrication | Yes |
| Bore Dia. | 1.25 in |
| Operating Temperature [Max] | 248° F |
| Weight | 2.9 LB |
| EAN or UPC | 800675710804 |
