IPTCI
CLT 210 32
Take Up Ball Bearing Mounted Unit, 2.00 in Bore, Concentric Collar Locking
Item #118116143
- Concentric Collar Locking Type
- 17.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Concentric Clamp-Lock Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 5.5 lb
| Housing Length | 144 mm |
| Duty Type | Standard |
| Closure Material | NBR - Buna |
| Locking Type | Concentric Collar |
| Static Load Rating | 5240 N |
| Operating Temperature [Max] | 248° F |
| Bore Dia. | 2 in |
| Dynamic Load Rating | 7900 N |
| Slot Width | 17.5 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Housing Height | 117 mm |
| Overall Width | 35 mm |
| Housing Material | Cast Iron |
| Relubrication | Yes |
| Distance Between Slots | 101.6 mm |
| Weight | 5.5 LB |
| EAN or UPC | 800675718299 |
