- 62 mm Outer Dimeter
- Dual Seals Closure Type
- Set Screw Locking Type
features
- Corrosion Resistant Hard Chrome Coated Steel
- Set Screw Locking
- Wide Inner Ring
- Lubrication Groove with hole on collar side
- Additional oil hole on opposite side
- Anti-Rotation Device
- Silicone Rubber Dual Seals (B) Type
- Pre-Lubricated with H1 Food Grade Grease
- 0.75 lb
| Bore Type | Round |
| Relubrication | Yes |
| Dynamic Load Rating | 4200 N |
| Static Load Rating | 2430 N |
| Bearing Material | Hard Chrome Coated Steel |
| Bore Diameter | 30 mm |
| Inner Ring Type | Wide Inner Ring |
| Locking Type | Set Screw |
| Outer Diameter Type | Spherical |
| Duty Type | Standard |
| O.D. | 62 mm |
| Operating Temperature [Max] | 248° F |
| Closure Material | Silicone Rubber |
| Length Through Bore | 38.1 mm |
| Grease Type | H1 Food Grade Grease |
| Closure Type | Dual Seals (B-Type) |
| Weight | 0.75 LB |
| EAN or UPC | 800675763589 |

