IPTCI
CUCNPF 207 22
Nickel Plated 1.375 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118116216
- 1.375 in Bore Diameter
- 117 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.30 lb
| Flange Type | 4-Bolt Flange |
| Duty Type | Standard |
| Grease Type | H1 Food Grade Grease |
| Housing Material | Nickel Plated |
| Bearing Material | Hard Chrome Coated Steel |
| Housing Length | 117 mm |
| Bore Dia. | 1.375 in |
| Bolt Size | 7/16 in, M12 |
| Bolt Centers | 92 mm |
| Overall Width | 44 mm |
| Operating Temperature [Max] | 250° F |
| Closure Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 5535 N |
| Static Load Rating | 3340 N |
| Locking Type | Set Screw |
| Housing Height | 117 mm |
| Weight | 3.3 LB |
| EAN or UPC | 800675738488 |
