- 1.938 in Bore Diameter
- 118 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.1 lb
| Static Load Rating | 4910 N |
| Seal Type | Dual Seals (B-Type) |
| Housing Length | 118 mm |
| Duty Type | Standard |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Hard Chrome Coated Steel |
| Bolt Size | 7/16 in, M12 |
| Operating Temperature [Max] | 250° F |
| Housing Height | 191 mm |
| Bore Dia. | 1.938 in |
| Overall Width | 55 mm |
| Locking Type | Set Screw |
| Closure Material | Silicone Rubber |
| Flange Type | 3-Bolt Flange |
| Housing Material | Nickel Plated |
| Dynamic Load Rating | 7400 N |
| Weight | 5.1 LB |
| EAN or UPC | 800675739225 |

