- 2.438 in Bore Diameter
- 180 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 9.5 lb
| Bore Dia. | 2.438 in |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 250° F |
| Dynamic Load Rating | 11500 N |
| Static Load Rating | 7940 N |
| Overall Width | 44 mm |
| Flange Type | Piloted Flange |
| Bolt Circle Diameter | 152.4 mm |
| Bolt Size | 1/2 in, M14 |
| Grease Type | H1 Food Grade Grease |
| Duty Type | Standard |
| Pilot Diameter | 127 mm |
| Bearing Material | Hard Chrome Coated Steel |
| Housing Material | Nickel Plated |
| Closure Type | Dual Seals (B-Type) |
| Housing Height | 180 mm |
| Housing Length | 180 mm |
| Closure Material | Silicone Rubber |
| Weight | 9.5 LB |
| EAN or UPC | 800675739591 |

