- Set Screw Locking Type
- Nickel Plated Housing Material
- 1 in Inner Diameter
features
- Nickel Plated Cast Iron Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2 lb
| Static Load Rating | 1750 N |
| Bearing Material | Hard Chrome Coated Steel |
| Duty Type | Standard |
| Grease Type | H1 Food Grade Grease |
| Housing Length | 140 mm |
| Bolt Size | 3/8 in, M10 |
| Overall Width | 38 mm |
| Bolt Centers | 105 mm |
| I.D. | 1 in |
| Closure Type | Dual Seals (B-Type) |
| Locking Type | Set Screw |
| Dynamic Load Rating | 3010 N |
| Housing Material | Nickel Plated |
| Operating Temperature [Max] | 250° F |
| Housing Height | 72 mm |
| Weight | 2.0 LB |
| EAN or UPC | 800675698188 |

