- Set Screw Locking Type
- Nickel Plated Housing Material
- 40 mm Inner Diameter
features
- Nickel Plated Cast Iron Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 4 lb
| I.D. | 40 mm |
| Housing Length | 117 mm |
| Dynamic Load Rating | 6375 N |
| Grease Type | H1 Food Grade Grease |
| Locking Type | Set Screw |
| Housing Material | Nickel Plated |
| Duty Type | Standard |
| Closure Type | Dual Seals (B-Type) |
| Overall Width | 49.2 mm |
| Bolt Centers | 1.938 in |
| Housing Height | 100 mm |
| Bolt Size | 1/2 in-13 UNC |
| Operating Temperature [Max] | 250° F |
| Bearing Material | Hard Chrome Coated Steel |
| Static Load Rating | 3960 N |
| Weight | 4.0 LB |
| EAN or UPC | 800675738877 |

