IPTCI
CUCNPT 211 32
Take Up Ball Bearing Mounted Unit, 2.00 in Bore, Nickel Plated Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Item #118116395
- Set Screw Locking Type
- 27 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 8.80 lb
| Housing Length | 171 mm |
| Dynamic Load Rating | 9490 N |
| Relubrication | Yes |
| Closure Material | Silicone Rubber |
| Overall Width | 64 mm |
| Distance Between Slots | 130.2 mm |
| Slot Width | 27 mm |
| Housing Material | Nickel Plated |
| Grease Type | H1 Food Grade Grease |
| Housing Height | 146 mm |
| Static Load Rating | 6440 N |
| Bearing Material | Hard Chrome Coated Steel |
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Bore Dia. | 2 in |
| Locking Type | Set Screw |
| Weight | 8.8 LB |
| EAN or UPC | 800675739430 |
