IPTCI
CUCSF 206 30MM
Stainless Steel 30 mm Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118116425
- 30 mm Bore Diameter
- 108 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.4 lb
| Bolt Centers | 83 mm |
| Dynamic Load Rating | 4200 N |
| Locking Type | Set Screw |
| Closure Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Housing Length | 108 mm |
| Flange Type | 4-Bolt Flange |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Hard Chrome Coated Steel |
| Bore Dia. | 30 mm |
| Overall Width | 40 mm |
| Bolt Size | 7/16 in, M12 |
| Static Load Rating | 2430 N |
| Housing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Housing Height | 108 mm |
| Weight | 2.4 LB |
| EAN or UPC | 800675740344 |
